Menu Search
BURNDY #YAV28LTC58FX

Hylug™ Lug, Compression; Copper; 1 Hole; 5/8 in.; 4/0 AWG; Purple

SKU # 78181002263 Manufacturer Series: YAV-L-FX
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.92 x 1.14"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 5/8"
Color Code: Purple

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld