Menu Search
BURNDY #YA29A1

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 1 Hole; 250 MCM; Red

SKU # 78181075510 Manufacturer Series: YA-A
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.53 x 1.26"
Stud Holes: 1H
Conductor Type: CU/AL
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2"
Color Code: Red