Menu Search
BURNDY #YA29A3

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 250 MCM; Red

SKU # 78181075500 Manufacturer Series: YA-A
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 5.28 x 1.26"
Stud Holes: 2
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2"
Color Code: Red