Menu Search
BURNDY #YA28A5

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 4/0 AWG; White

SKU # 78181075450 Manufacturer Series: YA-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Aluminum, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 5.19 x 1.17"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"
Color Code: White

Cable Lugs: Type - Compression Terminal; Material - Aluminum, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 5.19 x 1.17"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU/AL; Conductor Size - Code - 4/0 AWG; Screw/Stud Size - 1/2"; Color Code - White; Manufacturer Series - Hylug YA-A