Menu Search
BURNDY #YA39A5

Hylug™ Lug, Compression; Aluminum; 1/2 in.; 2 Holes; 750 MCM; Yellow

SKU # 78181076202 Manufacturer Series: YA-A
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 7.07 x 1.62"
Stud Holes: 2
Stud Hole Spacing: 1.75" Space
Conductor Type: CU/AL
Conductor Size - Code: 750 MCM
Screw/​Stud Size: 1/2"
Color Code: Yellow

Additional Info: Additional Conductor Listing: 700 MCM