Menu Search
BURNDY #YA2CA3

Hylug™ Lug, Compression; Aluminum; 3/8 in.; 1 Hole; 2 AWG; Pink

SKU # 78181075150 Manufacturer Series: YA-A
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.56 x 0.88"
Stud Holes: 1
Conductor Type: CU/AL
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 3/8"
Color Code: Pink