Menu Search
Cable Lugs Lug, Compression; Aluminum; 4/0 AWG
BURNDY #YJS4/0A

PowerLink Lug, Compression; Aluminum; 4/0 AWG

SKU # 78181042463
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Aluminum
Lug L x Tongue W: 5.00 in. L
Conductor Type: AL
Conductor Size - Code: 4/0 AWG

Cable Lugs: Type - Compression Terminal; Material - Aluminum; Lug L x Tongue W - 5.00 in. L; Conductor Type - AL; Conductor Size - Code - 4/0 AWG; Manufacturer Series - Power Link