Menu Search
BURNDY #YA34A1

Hylug™ Lug, Compression; Aluminum; 5/8 in.; 1 Hole; 500 MCM; Pink

SKU # 78181075605 Manufacturer Series: YA-A
Type: Compression Terminal
Material: Aluminum, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 5.56 x 1.80"
Stud Holes: 1
Conductor Type: CU/AL
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 5/8"
Color Code: Pink