You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YA6C-2TC38

Hylug™ Lug, Compression; CU; 35kV; 2H; 6 AWG; 3/8 in. Stud

SKU # 78181001916 Manufacturer Series: YA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 6 AWG
Lug L x Tongue W: 3.22 x 0.63 in.
Stud Hole Spacing: 1 in.
Color Code: Blue
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: No