Menu Search
BURNDY #YA2C2TC38E6

Hylug™ Lug, Compression; CU; 35kV; 2H; 2 AWG; 3/8 in. Stud

SKU # 78181014068 Manufacturer Series: YA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 3/8 in.
Conductor Size - Code: 2 AWG
Lug L x Tongue W: Lug L: 3.3 in. x Tongue W: 0.6 in.
Stud Hole Spacing: 7/8 in.
Conductor Size - Navy: 60 Navy
Color Code: Brown
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: No