Menu Search
BURNDY #YA4C-2N

Hylug™ Lug, Compression; CU; 35kV; 2H; 4 AWG; 1/2 in. Stud

SKU # 78181050146 Manufacturer Series: YA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Screw/​Stud Size: 1/2 in.
Conductor Size - Code: 4 AWG
Lug L x Tongue W: 4.45 x 0.81 in.
Stud Hole Spacing: 1-3/4 in.
Color Code: Gray
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2H
Conductor Type: Copper
Inspection Hole: No