Menu Search
BURNDY #YAL1CT12

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 1 AWG

SKU # 78181041687 Manufacturer Series: YAL-T
Type: Compression Terminal
Material: Copper
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 1/2 in.