Menu Search
BURNDY #YA27-LB

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 2/0 AWG

SKU # 78181050332 Manufacturer Series: YA-LB
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Belled End
Lug L x Tongue W: 2.67 x 0.91"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Conductor Size - Flex: 2/0 Flex 325/24 Str
Screw/​Stud Size: 1/2"

Additional Info: Conductor Inspection Hole