Menu Search
BURNDY #YAL27T12

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 3/0 AWG; Orange

SKU # 78181041703 Manufacturer Series: YAL-T
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.54 x 0.91"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Orange

Additional Info: Conductor Inspection Hole