Menu Search
BURNDY #YA28

Hylug™ Lug, Compression; CU; 35kV; 1H; 4/0 AWG; 1/2 in. Stud

SKU # 78181050340 Manufacturer Series: YA
RoHS Compliant
View more versions of this product
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.23 x 1.02 in.
Color Code: Purple
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No