Menu Search
BURNDY #YAL28T12

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78181041707 Manufacturer Series: YAL-T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.46 x 1.02"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Purple

Additional Info: Conductor Inspection Hole