Menu Search
BURNDY #YA29-LB

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 4/0 AWG

SKU # 78181050442 Manufacturer Series: YA-LB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Belled End
Lug L x Tongue W: 2.82 x 1.11"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 1/2"

Additional Info: Conductor Inspection Hole