Menu Search
BURNDY #YAZ6C-TC12

Hylug™ Lug, Compression; Copper; 1/2 in.; 1 Hole; 6 AWG; Blue

SKU # 78181023941
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.46 x 0.75 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Navy: 30 Navy
Screw/​Stud Size: 1/2 in.
Color Code: Blue

Additional Info: Die Index: 7, 374, With Inspection Window