Menu Search
BURNDY #YA31-2LN

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 350 MCM; Red

SKU # 78181050507
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 4.92 x 1.29"
Stud Holes: 2
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 1/2"
Color Code: Red

Additional Info: Conductor Inspection Hole