Menu Search
BURNDY #YA31-2N

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 350 MCM; Red

SKU # 78181050520
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 5.69 x 1.28"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 350 MCM
Screw/​Stud Size: 1/2"
Color Code: Red