Menu Search
BURNDY #YAZ342N

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 500 MCM; Brown

SKU # 78181020862 Manufacturer Series: YAZ-2N
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 6.04 x 1.55"
Stud Holes: 2
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Screw/​Stud Size: 1/2"
Color Code: Brown

Additional Info: Conductor Inspection Hole