Menu Search

BURNDY #YA36-2N

Hylug™ Lug, Compression; Copper; 1/2 in.; 2 Holes; 600 MCM; Green

SKU: 78181052152
Manufacturer Series: YA-2N
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Long
Lug L x Tongue W: 6.59 x 1.74"
Stud Holes: 2H
Stud Hole Spacing: 1.75" Space
Conductor Type: Copper
Conductor Size - Code: 600 MCM
Screw/Stud Size: 1/2"
Color Code: Green
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Long; Lug L x Tongue W - 6.59 x 1.74"; Stud Holes - 2H; Stud Hole Spacing - 1.75" Space; Conductor Type - CU; Conductor Size - Code - 600 MCM; Screw/Stud Size - 1/2"; Color Code - Green; Manufacturer Series - Hylug YA-2N