The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
BURNDY #YAL4CT14

Hylug™ Lug, Compression; Copper; 1/4 in.; 1 Hole; 4 AWG; Gray

SKU # 78181041752 Manufacturer Series: YAL-T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.74 x 0.50"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 1/4"
Color Code: Gray

Additional Info: Conductor Inspection Hole