Menu Search
BURNDY #YAL6CT14

Hylug™ Lug, Compression; Copper; 1/4 in.; 1 Hole; 6 AWG; Blue

SKU # 78181041758 Manufacturer Series: YAL-T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.73 x 0.45"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/4"
Color Code: Blue

Additional Info: Conductor Inspection Hole