You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BURNDY #YA8C-TC14

Hylug™ Lug, Compression; Copper; 1/4 in.; 1 Hole; 8 AWG; Red

SKU # 78181050240 Manufacturer Series: YA-TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 1.69 x 0.41"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 1/4"
Color Code: Red