Menu Search
BURNDY #YAV10-2TC14

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 10 AWG

SKU # 78181002184 Manufacturer Series: YAV-2TC
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.84 x 0.47"
Stud Holes: 2
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 10 AWG
Screw/​Stud Size: 1/4"

Additional Info: Conductor Inspection Hole. Additional Wire Listing: #14-10 Str, #12-10 Sol