Menu Search
BURNDY #YA2CL2NT1490

Lug, Compression; Copper; 1/4 in.; 2 Holes; 2 AWG; Brown

SKU # 78181031403
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Lug L x Tongue W: 1.58 x 0.48 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Navy: N60 Navy
Screw/​Stud Size: 1/4 in.
Color Code: Brown

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard/90 Deg; Lug L x Tongue W - 1.58 x 0.48 in.; Stud Holes - 2H; Stud Hole Spacing - 0.63 in. Space; Conductor Type - CU; Conductor Size - Code - 2 AWG; Conductor Size - Navy - N60 Navy; Screw/Stud Size - 1/4 in.; Color Code - Brown; Additional Information - Die Index: 10, With Inspection Window

Additional Info: Die Index: 10, With Inspection Window