Menu Search
BURNDY #YA2CL2TC1490

Lug, Compression; Copper; 1/4 in.; 2 Holes; 2 AWG; Brown

SKU # 78181025129
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / 90 Degree
Lug L x Tongue W: 1.58 x 0.60 in.
Stud Holes: 2H
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 1/4 in.
Color Code: Brown

Additional Info: Die Index: 10, With Inspection Window