Menu Search
BURNDY #YAV4CL-2TC14-FX

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 4 AWG; Gray

SKU # 78181002216 Manufacturer Series: YAV-L-2TC-FX
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Barrel Length/​Type: Short
Lug L x Tongue W: 2.08 x 0.55 in.
Stud Holes: 2
Stud Hole Spacing: 0.63 in. Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex
Screw/​Stud Size: 1/4 in.
Color Code: Gray

Additional Info: Die Index: 8, With Inspection Window