The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
BURNDY #YAL6C2T14

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU # 78181041755 Manufacturer Series: YAL-2T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.28 x 0.45"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 1/4"
Color Code: Blue

Additional Info: Conductor Inspection Hole