Menu Search
Cable Lugs Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue
BURNDY #YAV6CL-2TC14-FX

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 6 AWG; Blue

SKU # 78181002237 Manufacturer Series: YAV-L-2TC-FX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.06 x 0.48"
Stud Holes: 2H
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/​Stud Size: 1/4"
Color Code: Blue

Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 2.06 x 0.48"; Stud Holes - 2H; Stud Hole Spacing - 0.63" Space; Conductor Type - CU; Conductor Size - Code - 6 AWG; Conductor Size - Flex - 6 Flex 61/24 Str; Screw/Stud Size - 1/4"; Color Code - Blue; Additional Information - Conductor Inspection Hole. Additional Conductor Listing: 6 Weld; Manufacturer Series - Hylug YAV-L-2TC-FX

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 6 Weld