Menu Search
BURNDY #YA8CL-2TC14

Hylug™ Lug, Compression; Copper; 1/4 in.; 2 Holes; 8 AWG

SKU # 78181050359 Manufacturer Series: YA-L-2TC
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.96 x 0.42"
Stud Holes: 2
Stud Hole Spacing: 0.63" Space
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Conductor Size - Flex: 8 Flex 37/24 Str
Screw/​Stud Size: 1/4"

Additional Info: Conductor Inspection Hole. Additional Wire Listing: #8 Weld, #6 Sol