Menu Search
BURNDY #YA26L6BOX

Hylug™ Lug, Compression; Copper; 1 Hole; 1/2 in.; 2/0 AWG; Black

SKU # 78181055377 Manufacturer Series: YA-L
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.44 x 0.83"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 1/2"
Color Code: Black

Additional Info: Conductor Inspection Hole