Menu Search
BURNDY #YA26LBOX

Hylug™ Lug, Compression; Copper; 1 Hole; 3/8 in.; 2/0 AWG; Black

SKU # 78181055375 Manufacturer Series: YA-L
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.19 x 0.83"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 2/0 AWG
Screw/​Stud Size: 3/8"
Color Code: Black

Additional Info: Conductor Inspection Hole