Menu Search
BURNDY #YAV6CL-TC38FX

Hylug™ Lug, Compression; Copper; 1 Hole; 3/8 in.; 6 AWG; Blue

SKU # 78181002287 Manufacturer Series: YAV-L-FX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.60 x 0.60"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Conductor Size - Flex: 6 Flex 61/24 Str
Screw/​Stud Size: 3/8"
Color Code: Blue

Additional Info: Conductor Inspection Hole