Menu Search
BURNDY #YAV2CL-TC516FX

Hylug™ Lug, Compression; Copper; 1 Hole; 5/16 in.; 2 AWG; Brown

SKU # 78181002241 Manufacturer Series: YAV-L-FX
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.69 x 0.68 in.
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 3 Flex 125/24, 2 Flex 150/24
Conductor Size - Navy: 60 Navy
Screw/​Stud Size: 5/16 in.
Color Code: Brown