Menu Search
BURNDY #YAL25T38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 1/0 AWG; Pink

SKU # 78181041694 Manufacturer Series: YAL-T
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.09 x 0.88"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 1/0 AWG
Screw/​Stud Size: 3/8"
Color Code: Pink

Additional Info: Conductor Inspection Hole