Menu Search
BURNDY #YAL2CT38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 2 AWG; Brown

SKU # 78181041718 Manufacturer Series: YAL-T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.06 x 0.61"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Screw/​Stud Size: 3/8"
Color Code: Brown

Additional Info: Conductor Inspection Hole