Menu Search
BURNDY #YA28-TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 4/0 AWG; Purple

SKU # 78181001968 Manufacturer Series: YA-TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.98 x 1.02"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 3/8"
Color Code: Purple