Menu Search
BURNDY #YAL4CT38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 4 AWG; Gray

SKU # 78181041753 Manufacturer Series: YAL-T
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.92 x 0.58"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Screw/​Stud Size: 3/8"
Color Code: Gray

Additional Info: Conductor Inspection Hole