Menu Search
BURNDY #YAZ6C-TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 6 AWG; Blue

SKU # 78181023938 Manufacturer Series: YAZ
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 2.22 x 0.58"
Stud Holes: 1
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Screw/​Stud Size: 3/8"
Color Code: Blue

Additional Info: Conductor Inspection Hole