Menu Search

BURNDY #YAL8CT38

Hylug™ Lug, Compression; Copper; 3/8 in.; 1 Hole; 8 AWG; Red

SKU: 78181041765
Manufacturer Series: YAL-T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Compression Terminal
Material: Copper, Tin Plated
Voltage: 35kV
Barrel Length/Type: Standard
Lug L x Tongue W: 1.51 x 0.58"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/Stud Size: 3/8"
Color Code: Red
Description
Cable Lugs: Type - Compression Terminal; Material - Copper, Tin Plated; Voltage - 35 kV; Barrel Length/Type - Standard; Lug L x Tongue W - 1.51 x 0.58"; Stud Holes - 1H; Conductor Type - CU; Conductor Size - Code - 8 AWG; Screw/Stud Size - 3/8"; Color Code - Red; Additional Information - Conductor Inspection Hole; Manufacturer Series - Hylug YAL-T
Additional Info: Conductor Inspection Hole