Menu Search
BURNDY #YAZ1C2TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 1 AWG; Green

SKU # 78181022431 Manufacturer Series: YAZ-2TC
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.57 x 0.67"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 1 AWG
Screw/​Stud Size: 3/8"
Color Code: Green

Additional Info: Conductor Inspection Hole