Menu Search
BURNDY #YAV2CL2TC38FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 2 AWG; Brown

SKU # 78181002224 Manufacturer Series: YAV-L-2TC-FX
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 2.82 x 0.68"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 2 AWG
Conductor Size - Flex: 2 Flex 150/24 Str
Screw/​Stud Size: 3/8"
Color Code: Brown

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 125/24 to 150/24 Strand, 2 Weld