Menu Search
BURNDY #YA27-2TC38

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 3/0 AWG; Orange

SKU # 78181001985 Manufacturer Series: YA-2TC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long
Lug L x Tongue W: 3.82 x 0.85"
Stud Holes: 2H
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 3/8"
Color Code: Orange