Menu Search
BURNDY #YAL282T38

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

SKU # 78181041706 Manufacturer Series: YAL-2T
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.22 x 1.02"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Screw/​Stud Size: 3/8"
Color Code: Purple

Additional Info: Conductor Inspection Hole