Menu Search
BURNDY #YAV28L-2TC38FX

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 4/0 AWG; Purple

SKU # 78181002187 Manufacturer Series: YAV-L-2TC-FX
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 3.55 x 1.12"
Stud Holes: 2
Stud Hole Spacing: 1.00" Space
Conductor Type: Copper
Conductor Size - Code: 4/0 AWG
Conductor Size - Flex: 4/0 Flex 550/24 Str
Screw/​Stud Size: 3/8"
Color Code: Purple

Additional Info: Conductor Inspection Hole. Additional Conductor Listing: 4/0 Weld