Menu Search
BURNDY #YAV4C2TC38FXB

Hylug™ Lug, Compression; Copper; 3/8 in.; 2 Holes; 4 AWG; Gray

SKU # 78181010029
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Barrel Length/​Type: Long
Lug L x Tongue W: 3.37 x 0.58 in.
Stud Holes: 2
Stud Hole Spacing: 1.00 in. Space
Conductor Type: Copper
Conductor Size - Code: 4 AWG
Conductor Size - Flex: 4 Flex
Screw/​Stud Size: 3/8 in.
Color Code: Gray

Additional Info: Die Index: 8, Without Inspection Window