Menu Search
BURNDY #YA2C

Hylug™ Lug, Compression; CU; 35kV; 1H; 2 AWG; 5/16 in. Stud

SKU # 78181050065 Manufacturer Series: YA
RoHS Compliant
View more versions of this product
Screw/​Stud Size: 5/16 in.
Conductor Size - Code: 2 AWG
Lug L x Tongue W: 2.29 x 0.61 in.
Color Code: Brown
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No