Menu Search
BURNDY #YAL8CT516

Hylug™ Lug, Compression; Copper; 5/16 in.; 1 Hole; 8 AWG; Red

SKU # 78181041766 Manufacturer Series: YAL-T
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard
Lug L x Tongue W: 1.38 x 0.52"
Stud Holes: 1H
Conductor Type: Copper
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 5/16"
Color Code: Red

Additional Info: Conductor Inspection Hole